
Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, 1 x 50 Cloths, 192194, PK50
Mfr # 192194
Zoro # G405674704
product price: $59.35
/pk 50, $1.19/eaKey Features
Material
White
Cleaning Cloth Style
Foodservice Towels
Size
13 x 21
Weight
2.78 lbs
Package Type
Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192194
Zoro #
G405674704
UPC #
-
Country of Origin
United States
Dimensions
Size
13 x 21
Length
21"
Width
13"
Roll Length
87 ft
Details
Item
Towels & Wipes
Material
White
Cleaning Cloth Style
Foodservice Towels
Weight
2.78 lbs
Package Type
Pack
Application
Cleaning
Recommended For
Bacteria; Grease; Grime
Wipes Application
Multiple
Suggested Cleaning Application
Multiple
Wipes per Container
50
Fragrance
Unscented
Color
White
Ply
1
Number of Sheets
50
Cleaning Cloth Color
White
Description
The Tork Foodservice Cleaning Towel is an excellent towel for use with quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-coded—designating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.