
Tork Quat Friendly Foodservice Cleaning Towel White Self Dispensing, 1/4 Folded, 1 x 150 Cloths (Discontinued)
- Mfr # 192195
- Zoro # G4584813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192195
Zoro #
G4584813
UPC #
10073286620023
Country of Origin
United States
Dimensions
Size
13 x 21
Length
21 in
Width
13 in
Roll Length
262 ft
Overall Length
11.25
Overall Height
14.5
Details
Item
Foodservice Cloth
Material
Cloth
Cleaning Cloth Style
Foodservice Towels
Weight
5.635 lbs
Package Type
Pack
Application
Food Contact Surfaces
Recommended For
Bacteria; Grease; Grime
Wipes per Container
150
Wipes Application
Multiple
Ply
1
Standards
Health Canada Certified
Fragrance
Unscented
For Use With
552228, 552120, 302020, 302028, 302030, 463002, 309696, 309697, 552020, 552028, 73TR, 78T1
Color
White
Type
Foodservice Towels
Description
TorkĀ® Foodservice Cloth, 13 x 21, White, 150/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.