Zoro Homepage

Foodservice Cloth, 13 x 24, Blue, 150PK

  • Mfr # 192192

  • Zoro # G715836045


product price: $52.15
/pk 150, $0.35/ea

Key Features

Cleaning Cloth Style
Foodservice Towels
Width
13 in
Length
24 in
Color
Blue
Package Type
Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192192
Zoro #
G715836045
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Length
24 in
Height
24 in
Size
24 x 13

Details

Cleaning Cloth Style
Foodservice Towels
Color
Blue
Package Type
Pack
Material
Cloth
Number of Sheets
150
Weight
4.58 lb
Recommended For
Bacteria, Grease, Grime
Cleaning Cloth Color
Blue
Application
Cleaning
Item
Washable Cleaning Cloths

Description

The Tork Foodservice Cleaning Towel is an excellent towel for use with quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-coded-designating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface.


  • Professional quality cloth that leaves no scratches.
  • Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents.
  • Self-dispensing packaging protects the product, and provides easy access.
  • Easy to rinse material that dries quickly and is low linting.
  • Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.