
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192192
Zoro #
G4580823
UPC #
10073286616132
Country of Origin
United States
Dimensions
Roll Length
300 ft
Width
13"
Length
24"
Overall Width
12.813
Overall Length
14.125
Overall Height
8.563
Details
Item
Towels & Wipes
Number of Sheets
150
Material
Cloth
Weight
5.39 lbs
Application
Cleaning
Packaging Type
Pack
Color
Blue
Ply
1
Fragrance
Unscented
Wipes per Container
150
Type
Foodservice Towels
Effective to Remove
Bacteria; Grease; Grime
Used On
Multiple
Description
Tork® Foodservice Cloth, 13 x 24, Blue, 150/Box
- •Professional quality cloth that leaves no scratches.
- •Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents.
- •Self-dispensing packaging protects the product, and provides easy access.
- •Easy to rinse material that dries quickly and is low linting.
- •Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.