
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192193
Zoro #
G4585321
UPC #
10073286616149
Country of Origin
United States
Dimensions
Length
24"
Width
13"
Overall Width
12.875
Overall Length
14.125
Overall Height
8.625
Details
Material
Cloth
Weight
5.39 lbs
Application
Cleaning
Ply
1
Wipes per Container
150
Color
Red
Fragrance
Unscented
Type
Foodservice Towels
Used On
Multiple
Effective to Remove
Bacteria; Grease; Grime
Packaging Type
Pack
Description
TorkĀ® Foodservice Cloth, 13 x 24, Red, 150/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.