
Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, Antimicrobial, 1 x 150 Cloths
Mfr # 192191
Zoro # G4588602
product price: $58.49
/pk 150, $0.39/eaKey Features
Material
Cloth
Cleaning Cloth Style
Foodservice Towels
Size
13 x 24
Weight
5.39 lbs
Package Type
Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192191
Zoro #
G4588602
UPC #
10073286615401
Country of Origin
United States
Dimensions
Size
13 x 24
Width
13 in
Length
24 in
Roll Length
300 ft
Overall Length
14.125
Overall Height
8.563
Details
Item
Foodservice Cloths
Material
Cloth
Cleaning Cloth Style
Foodservice Towels
Weight
5.39 lbs
Package Type
Pack
Application
Cleaning
Recommended For
Bacteria; Grease; Grime
Ply
1
Color
White
Fragrance
Unscented
Wipes per Container
150
Type
Foodservice Towels
Wipes Application
Multiple
Cleaning Cloth Color
White
Number of Sheets
150
Description
TorkĀ® Foodservice Cloth, 13 x 24, White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.