
Hand Soap, 1,000 mL, Clear, PK6
Mfr # 400031
Zoro # G314845301
product price: $86.29
/pk 6, $14.38/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
1,000 mL
Fragrance
Fragrance Free
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400031
Zoro #
G314845301
UPC #
10073286664690
Country of Origin
United States
Dimensions
Container Size
1,000 mL
Details
Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Fragrance Free
Color
Clear
Requires Dispenser
Yes
Includes
(6) Refill Bottles
Product Type
Hand Soap
Features
Collapsible Bottle
Hygiene Properties
Dye Free, Moisturizing, Paraben Free
Includes Grit
No
Standards
Ecologo, Green Seal Certified
Manufacturer Dispenser Part Number
466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508
Green Certification or Other Recognition
Green Seal(R) Certified, ECOLOGO(R) Certified
Ligature Resistant
No
Formula
Citric Acid, Cocamide MEA, Coco-Glucoside, Glycerin, Glyceryl Oleate, Sodium Benzoate, Sodium Chloride, Sodium Laureth Sulfate, Water
NSF Rating
E1
Application
General Skin Cleansing
Series
S4
Description
Body Washes, Hand Soaps, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.