Zoro Homepage

Hand Soap, 1,000 mL, Clear, PK6

  • Mfr # 401815

  • Zoro # G514761296


product price: $99.99
/pk 6, $16.67/ea
Free Shipping & Returns

Key Features

Formula
Benzalkonium Chloride
Hygiene Properties
Antimicrobial, Dye Free
Fragrance
Fragrance Free
Requires Dispenser
Yes
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401815
Zoro #
G514761296
UPC #
10073286664676
Country of Origin
United States

Dimensions

Container Size
1,000 mL

Details

Formula
Benzalkonium Chloride
Hygiene Properties
Antimicrobial, Dye Free
Fragrance
Fragrance Free
Requires Dispenser
Yes
Color
Clear
Item
Hand Soap
Includes
(6) Refill Bottles
Features
Dermatologist Tested, Kills 99.99% of Most Common Germs
Container Type
Cartridge
Form
Foam
Ligature Resistant
No
Application
Food Service, Healthcare
Product Type
Hand Soap
NSF Rating
E2
Manufacturer Dispenser Part Number
466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508
Includes Grit
No
Series
S4

Description

Hand Sanitizers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.