Zoro Homepage

Hand Soap, Biodegradable, Fragrance Free, 6 PK

  • Mfr # 401800

  • Zoro # G214867656


product price: $92.85
/pk 6, $15.48/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,000 mL
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401800
Zoro #
G214867656
UPC #
10073286661644
Country of Origin
Sweden

Dimensions

Container Size
1,000 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable
Requires Dispenser
Yes
Application
Hand Cleansing
Manufacturer Dispenser Part Number
466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508
Color
Clear
Includes
(6) Refill Bottles
Product Type
Hand Soap
Standards
Ecologo, Green Seal Certified, USDA-Biopreferred
Includes Grit
No
NSF Rating
E1
Series
S4
Ligature Resistant
No
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard), USDA Certified Biobased Product, Green Seal(R) Certified
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series S4, Container Size 1,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Includes Grit No, Manufacturer Dispenser Part Number 466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508, Requires Dispenser Yes, Includes (6) Refill Bottles, Standards Ecologo, Green Seal Certified, USDA-Biopreferred, Application Hand Cleansing, NSF Rating E1, Removes Not Applicable, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.