
Hand Soap, Dye Free, Fragrance Free, 6 PK
Mfr # 400020
Zoro # G714867767
product price: $75.59
/pk 6, $12.60/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
1,000 mL
Fragrance
Fragrance Free
Hygiene Properties
Dye Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400020
Zoro #
G714867767
UPC #
10073286661491
Country of Origin
Sweden
Dimensions
Container Size
1,000 mL
Details
Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Dye Free
Requires Dispenser
Yes
Color
Clear
Features
Removes Common Food Odors, Suitable for Food Preparation
Product Type
Hand Soap
Application
Food Service
Includes
(6) Refill Bottles
Manufacturer Dispenser Part Number
466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508
NSF Rating
E1
Includes Grit
No
Standards
Ecologo, Green Seal Certified
Ligature Resistant
No
Series
S4
Green Certification or Other Recognition
Green Seal(R) Certified, ECOLOGO(R) Certified
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series S4, Container Size 1,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Includes Grit No, Manufacturer Dispenser Part Number 466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508, Requires Dispenser Yes, Includes (6) Refill Bottles, Standards Ecologo, Green Seal Certified, Application Food Service, NSF Rating E1, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.