Shop TORK
See all product information
Create Account
Hand Soap, Dye Free, Moisturizing, Fragrance Free, 6 PK
- Mfr # 401811
- Zoro # G414867708
product price:Â
$
96.65
/pk of 6, $16.11/ea
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1,000 mL
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free, Moisturizing, Paraben-Free, Phthalate-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401811
- Zoro #
- G414867708
- UPC #
- 10073286664621
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Foam
- Container Type
- Cartridge
- Fragrance
- Fragrance-Free
- Hygiene Properties
- Dye-Free, Moisturizing, Paraben-Free, Phthalate-Free
- Requires Dispenser
- Yes
- Color
- Clear
- NSF Rating
- E1
- Includes Grit
- No
- Product Type
- Hand Soap
- Features
- Collapsible Bottle
- Standards
- Ecologo, Green Seal Certified
- Application
- Hand Cleansing
- Includes
- (6) Refill Bottles
- Manufacturer Dispenser Part Number
- 466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508
- Series
- S4
- Ligature Resistant
- No
- Green Certification or Other Recognition
- Green Seal(R) Certified, ECOLOGO(R) Certified
- Formula
- Sodium Laureth Sulfate
- Wire Color
- Clear
Dimensions
- Container Size
- 1,000 mL
- Fits Chest Size
- Collapsible Bottle
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series S4, Container Size 1,000 mL, Container Type Cartridge, Fragrance Fragrance-Free, Hygiene Properties Dye-Free, Moisturizing, Paraben-Free, Phthalate-Free, Formula Sodium Laureth Sulfate, Includes Grit No, Manufacturer Dispenser Part Number 466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508, Requires Dispenser Yes, Includes (6) Refill Bottles, Standards Ecologo, Green Seal Certified, Application Hand Cleansing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.