This item is Discontinued.

Tork Hand Towel Dispenser, 12-7/10"Wx4-3/5"Lx7-9/10"H, Stainless 302030

Hand Towel Dispenser, 12-7/10"Wx4-3/5"Lx7-9/10"H, Stainless (Discontinued)

  • Mfr # 302030
  • Zoro # G303550063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302030
Zoro #
G303550063
UPC #
-
Country of Origin
Poland

Dimensions

Dispenser Height
7.92 in
Dispenser Depth
4.56 in
Paper Towel Width
12.68"

Details

Paper Towel Type
Multifold
Dispenser Material
Metal; Plastic
Dispenser Capacity
One Sleeve
Finish
Stainless Steel
Features
Yes, Against Manufacturer's Defects
ADA Compliance
Yes
Compatible Mfg. Model Number
100297, 101293, 420483, 420554, 420570, 424814, 424864, MB538, MB540A, MB572, MB574, MB576, MB578, MK520A, MK530A, MK518A

Description

"Xpress Countertop Multifold Hand Towel Dispenser serves as a great alternative to providing a stack of loose towels on the washroom countertop. Its functional, modern design makes a lasting impression on your guests. One-at-a-time dispensing reduces consumption and increases hygiene. Compact size is perfect for when space is limited or mounting is not possible."


  • Compact multifold hand towel dispenser can be used in medium-traffic or low-traffic washrooms.
  • Offers an upscale look and is more hygienic than a stack of paper towels to prevent cross-contamination.
  • This dispenser has the ability to hold up to one sleeve of multifold towels - includes a color indicator to let you known when towels are running low.
  • One-at-a-time dispensing reduces cost-in-use and waste.
  • Attractive, space-saving design is appealing and less wasteful than a stack of loose towels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.