
Tork Paper Hand Towel Roll Push-Bar Dispenser Smoke and Gray H21, High-Capacity, 87T (Discontinued)
- Mfr # 87T
- Zoro # G4058300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87T
Zoro #
G4058300
UPC #
10073286612660
Country of Origin
United States
Dimensions
Depth
8.75 in
Dispenser Height
11.417 in
Dispenser Depth
8.75 in
Width
10.5 in
Dispenser Width
11
Height
15.75 in
For Roll Size
8" Diameter
Details
Item
Paper Towel Dispenser
Paper Towel Type
Push Bar Roll Towel Dispenser
Dispenser Material
Metal; Plastic
Color
Smoke/Gray
Dispenser Capacity
(1) Roll
Type
Push Bar Roll Towel Dispenser
For Use With
Tork® H21 Hand Towel Rolls RB350A, RB600, RB800, 214404, RB351, 214650, RB6002, RB8002, RB8004, RB10002, 214250, 218004, RK350A, RK600E, RK800E, RK8002, RK1000
Warranty
Yes, Against Manufacturer's Defects
Dispenser Color
Smoke/Gray
Capacity
One Roll
Weight
6.862 lbs
ADA Compliance
Yes
Compatible Mfg. Model Number
RB350A, RB600, RB800, 214404, RB351, 214650, RB6002, RB8002, RB8004, RB10002, 214250, 218004, RK350A, RK600E, RK800E, RK8002, RK1000
Standards
ADA Compliant
Description
Tork Hand Towel Roll Dispenser Smoke and Gray H21:
The Tork® commercial paper towel dispenser is the perfect solution for a variety of restroom settings. You can reduce maintenance time with our easy-to-use dispenser that holds a large capacity bulk towel roll. Keep your restroom looking new with the durable, scratch-resistant material. And you can keep restroom maintenance low and productivity high with this simple-to-refill dispenser—the translucent cover makes it easy to see when your supply is low.
- •Modern and seamless design–makes the right impression.
- •High capacity for reduced costs and fewer service interruptions.
- •Made with durable and impact-resistant plastic to help prevent breakage.
- •Built-in pilferage control.
- •See-through front allows for quick and easy service checks.
- •Replaceable covers and lock fingers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.