Handi-Size Perforated Roll Paper Towels, 2 Ply, 120 Sheets, 67.5 ft, White, 30 PK

  • Mfr # HB9201

  • Zoro # G615960789


product price: $76.45
/pk 30, $2.55/ea
Free Shipping & Returns

Key Features

Ply
2
Color
White
Number of Sheets
120
Paper Towel Type
Perforated Roll
Sheet Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB9201
Zoro #
G615960789
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11 in
Roll Width
11 in
Roll Length
67.5 ft
Roll Dia.
5.2 in

Details

Item
Paper Towels
Ply
2
Color
White
Number of Sheets
120
Paper Towel Type
Perforated Roll
Product Series
Handi-Size
Material
Paper

Description

Tork Handi-Size Perforated Roll Towels have high-bulk, 2-ply construction that maximizes absorbency for superior spill holding power using fewer towels. The Handi-Size sheet allows you to choose less paper and reduce waste. Super strong soft towels hold together even on tough jobs. Ideal for cleaning and wiping all surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.