HandSanitizer, Clr, 1000 mL, Crtrdg, PK6
- Mfr # 400217
- Zoro # G214867755
product price:Â
$
123.99
/pk of 6, $20.67/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1,000 mL
Formula
Ethyl Alcohol
Fragrance
Alcohol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400217
- Zoro #
- G214867755
- UPC #
- 10073286658422
- Country of Origin
- United States
Dimensions
- Container Size
- 1,000 mL
- Fits Chest Size
- Collapsible Bottle, Dermatologist Tested, Kills 99.99% of Most Common Germs
Details
- Item
- Hand Sanitizer
- Form
- Foam
- Container Type
- Cartridge
- Formula
- Ethyl Alcohol
- Fragrance
- Alcohol
- Color
- Clear
- Application
- Food Processing, Healthcare
- NSF Rating
- E3
- Manufacturer Dispenser Part Number
- 466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508
- Requires Dispenser
- Yes
- Number of Pumps Included
- 1
- Product Type
- Hand Sanitizer
- Alcohol Content
- 70 %
- Hygiene Properties
- Moisturizing
- Features
- Collapsible Bottle, Dermatologist Tested, Kills 99.99% of Most Common Germs
- Standards
- Ecologo, Green Seal Certified, USDA-Biopreferred
- Series
- S4
- Ligature Resistant
- No
- Green Environmental Attribute
- Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
- Green Certification or Other Recognition
- NSF(R) Certified (Sustainability or Environmental Standard), USDA Certified Biobased Product, Green Seal(R) Certified
- Wire Color
- Clear
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Alcohol, Hygiene Properties Moisturizing, Requires Dispenser Yes, Series S4, Number of Pumps Included 1, NSF Rating E3, Manufacturer Dispenser Part Number 466000, 466100, 571501, 571508, 571600, 571608, 581500, 581508, Color Clear, Product Type Hand Sanitizer, Standards Ecologo, Green Seal Certified, USDA-Biopreferred
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.