Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Paper Hand Towel Roll Natural H21, Universal, 100% Recycled Fiber, 12 Rolls x 600 ft, RK600E RK600E

Tork Paper Hand Towel Roll Natural H21, Universal, 100% Recycled Fiber, 12 Rolls x 600 ft, RK600E (Discontinued)

  • Mfr # RK600E
  • Zoro # G4057153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK600E
Zoro #
G4057153
UPC #
10073286611205
Country of Origin
United States

Dimensions

Sheet Width
7.88 in
Sheet Length
20.5
Sheet Size
7.88 in x 600 ft
Roll Dia.
6.6"
Roll Length
600 ft
Core Dia.
1.93"

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Natural
Number of Sheets
Continuous Roll
Ply
1
Green Environmental Attribute
Yes
Fold Type
C-fold/Multifold
Material
Paper
Green Certification or Other Recognition
FSC, EcoLogo, EPA
Container Type
Roll
Uses Dispenser
Tork® H21 Towel Dispensers - 83TR, 84TR, 86ECO, 87T
Application
Multipurpose
Features
Absorbent, Soft, Recyclable, Unbleached, Z-Fold, Embossed, Centrefeed, Foldable, Durable, Compostable, Disposable, Long Lasting
Standards
BPI Certified Compostable; EcoLogo Certified
Scent
Unscented
Applicable Material
Multiple; Skin
Dirt Types
General Purpose

Description

Tork Hand Towel Roll Natural H21:
The Tork® natural-colored paper hand towels in Universal quality meet basic requirements in the restroom. Each towel is embossed for a soft hand feel and absorbency to increase your customer's restroom satisfaction. Create an eco-friendly environment with these bathroom paper towels that are made from 100% recycled fibers and are also EPA and ECOLOGO® certified. These towels are designed for medium-capacity dispensers in healthcare, manufacturing, industrial and educational facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.