Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Paper Hand Towel Roll White H21, Advanced, 100% Recycled Fiber, 12 rolls x 600 ft, RB600 RB600

Tork Paper Hand Towel Roll White H21, Advanced, 100% Recycled Fiber, 12 rolls x 600 ft, RB600 (Discontinued)

  • Mfr # RB600
  • Zoro # G4059883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB600
Zoro #
G4059883
UPC #
10073286611083
Country of Origin
United States

Dimensions

Sheet Width
7.88 in
Sheet Length
23.6
Sheet Size
7.88 in x 600 ft
Roll Dia.
7.8"
Roll Length
600 ft
Core Dia.
1.93"

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Ply
1
Container Type
Roll
Green Certification or Other Recognition
EcoLogo
Uses Dispenser
Tork® H21 Towel Dispensers - 83TR, 84TR, 86ECO, 87T
Green Environmental Attribute
Yes
Material
Paper
Application
Hand
Standards
BPI Certified Compostable; EcoLogo Certified
Features
Absorbent, Embossed, Soft, Strong, Long Lasting
Compatible Mfg. Model Number
84TR, 83TR, 86ECO
Scent
Unscented
Dirt Types
General Purpose
Applicable Material
Multiple

Description

Tork Hand Towel Roll White H21:
The white paper hand towel in Advanced quality impresses with its attractive look and pretty embossing. These bathroom paper towels are designed for businesses like yours seeking to provide their restroom with a combination of soft comfort and sustainability through a highly absorbent performance towel which maintains a high-end appearance. These middle-tier paper hand towels are suitable for healthcare, manufacturing, industrial and educational facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.