Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 1000 ft/roll, RB10002, 6PK

  • Mfr # RB10002

  • Zoro # G4060522


product price: $80.95
/pk 6, $13.49/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Sheet Width
7.88 in
Sheet Length
23.6
Sheet Size
7.88 in x 1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB10002
Zoro #
G4060522
UPC #
10073286622874
Country of Origin
United States

Dimensions

Sheet Width
7.88 in
Sheet Length
23.6
Sheet Size
7.88 in x 1000 ft
Roll Dia.
7.8"
Roll Length
1,000 ft
Core Dia.
1.93 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
1000
Ply
1 Ply
Container Type
Roll
Material
Paper
Green Certification or Other Recognition
BPI Certified Compostable; EcoLogo Certified; LEED Applicable
Application
Bathrooms; General Purpose; Washrooms
Dirt Types
General Purpose
Standards
BPI Certified Compostable; EcoLogo Certified; LEED Applicable
Scent
Unscented
Applicable Material
Multiple; Skin
Capacity
30.5 lbs
Compatible Mfg. Model Number
Tork� H21 Towel Dispensers - 83TR, 84TR, 86ECO, 87T

Description

Tork® Hardwound Roll Towel, 7.88" x 1000 ft, White, 6 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.