Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 350 ft., Nature, 12 PK RK350A

Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 350 ft., Nature, 12 PK (Discontinued)

  • Mfr # RK350A
  • Zoro # G4060084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK350A
Zoro #
G4060084
UPC #
10073286619676
Country of Origin
United States

Dimensions

Sheet Size
7.88" x 350 ft.
Roll Length
350 ft.
Paper Towel Width
7.88"
Overall Length
17.25
Inside Diameter
1.925
Overall Height
16.5
Overall Width
11.5

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
Nature
Number of Sheets
Continuous Roll
Ply
1
Green Environmental Attribute
0.4, Yes
Green Certification or Other Recognition
EcoLogo, Green Seal, EPA
Material
PAPER
Uses Dispenser
Tork H21 - Hardwound Roll Hand Towel Dispensers
Sheets Per Roll
350
Application
Hand
Recycled Content
100% Fiber
Features (Not in FGL)
Embossed, Absorbent, Long Lasting, Strong
Weight
21.766019
For Use With
17CBS, 17TBS

Description

TorkĀ® Universal Hardwound Roll Towel, 7.88" x 350 ft, Natural, 12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.