Zoro Homepage
This item is Discontinued.
Tork Hardwound Paper Towel, Continuous Roll Sheets, 350 ft., White, 12 PK RB351

Hardwound Paper Towel, Continuous Roll Sheets, 350 ft., White, 12 PK (Discontinued)

  • Mfr # RB351
  • Zoro # G4060209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB351
Zoro #
G4060209
UPC #
10073286613445
Country of Origin
United States

Dimensions

Sheet Size
7.88" x 350 ft.
Roll Length
350 ft.
Paper Towel Width
7.88"
Overall Length
17.25

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll
Material
PAPER

Description

TorkĀ® Universal Hardwound Roll Towel, 7.88" x 350 ft, White, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.