Zoro Homepage
This item is Discontinued.
Tork Hardwound Paper Towel, Continuous Roll Sheets, 425 ft., White, 12 PK 214650

Hardwound Paper Towel, Continuous Roll Sheets, 425 ft., White, 12 PK (Discontinued)

  • Mfr # 214650
  • Zoro # G4059140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214650
Zoro #
G4059140
UPC #
10073286647389
Country of Origin
United States

Dimensions

Sheet Size
7.88" x 425 ft.
Roll Length
425 ft.
Paper Towel Width
7.88"
Overall Length
19.125
Overall Height
16.5
Overall Width
12.875
Inside Diameter
1.925

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll
Material
PAPER
For Use With
DX906E, DX900, 908EX, DX990, 13680
Weight
25.732021

Description

TorkĀ® Hardwound Roll Towels, 7.88" x 425 ft, White, 12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.