Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Hardwound Roll Hand Towels Towels & Wipes, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK RK800E

Hardwound Roll Hand Towels Towels & Wipes, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (Discontinued)

  • Mfr # RK800E
  • Zoro # G4056550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK800E
Zoro #
G4056550
UPC #
10073286611229
Country of Origin
United States

Dimensions

Sheet Size
7.88" x 800 ft.
Roll Length
800 ft
Paper Towel Width
7.88"
Overall Length
800 ft

Details

Paper Towel Type
Hardwound Roll Hand Towels
Item
Towels & Wipes
Color
Natural
Number of Sheets
Continuous Roll
Ply
1
Green Certification or Other Recognition
EcoLogo Certified; EPA Compliant
Material
Paper

Description

TorkĀ® Universal Hardwound Roll Towel, 7.88" x 800 ft, Natural, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.