Zoro Homepage
This item is Discontinued.
Tork Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft., natural white, 6 PK 218004

Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft., natural white, 6 PK (Discontinued)

  • Mfr # 218004
  • Zoro # G4058109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218004
Zoro #
G4058109
UPC #
10073286647372
Country of Origin
United States

Dimensions

Sheet Size
7.88" x 800 ft.
Roll Length
800 ft.
Paper Towel Width
7.88"
Overall Length
23.25
Overall Width
15.563
Overall Height
8.625
Inside Diameter
1.925

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
natural white
Number of Sheets
Continuous Roll
Ply
1
Green Certification or Other Recognition
EcoLogo, Green Seal
Green Environmental Attribute
0.5, Yes
Material
PAPER
Uses Dispenser
Tork H21 - Hand Towel Roll Dispensers
Recycled Content
100% Fiber
Application
Hand
Features (Not in FGL)
Long Lasting, Embossed, Absorbent
For Use With
520304, 450304, 570137, 520337, 510104, 570104, 570105, 510105, 520305, 530105, 430304
Weight
26.880022

Description

TorkĀ® Hardwound Roll Towels, 7.88" x 800 ft, Natural White, 6 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.