
Hardwound Paper Towel, Continuous Roll Sheets, natural white, 12 PK (Discontinued)
- Mfr # 214250
- Zoro # G4058544
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214250
Zoro #
G4058544
UPC #
10073286647365
Country of Origin
United States
Dimensions
Sheet Size
7.88" x 425 ft.
Paper Towel Width
7.88"
Overall Length
19.125
Overall Width
12.875
Inside Diameter
1.925
Overall Height
16.5
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
natural white
Number of Sheets
Continuous Roll
Uses Dispenser
Suitable for:- Tork Hand Towel Roll Dispenser, Lever Auto Transfer 84TR- Tork Hand Towel Roll Dispenser, Lever 83TR- Tork Hand Towel Roll Dispenser, Electronic, Touch-Free 86ECO- Tork Hand Towel Roll Dispenser, Push-Bar, Auto Transfer 87T
Green Certification or Other Recognition
EcoLogo, Green Seal
Green Environmental Attribute
0.5, Yes
Material
PAPER
Application
Hand
Recycled Content
100% Fiber
Features (Not in FGL)
Easy to Use, Embossed, Absorbent, Long Lasting
Weight
28.039022
For Use With
2083281
Description
TorkĀ® Hardwound Roll Towels, 7.88" x 425 ft, Natural White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.