
Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK
Mfr # 8031000
Zoro # G914742017
product price: $88.45
/pk 6, $14.74/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Roll Width
7 15/16 in
Sheet Width
7 15/16 in
Sheet Length
Continuous
Sheet Size
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8031000
Zoro #
G914742017
UPC #
10073286646061
Country of Origin
United States
Dimensions
Roll Width
7 15/16 in
Sheet Width
7 15/16 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
3.11 in
Roll Length
1,000 ft
Core Dia.
1 15/16 in
Details
Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
Brown
Number of Sheets
Continuous
Ply
1
Material
Paper
Compatible Mfg. Model Number
771828, 772828
Features
Compatible with Tork H80 Dispensers, 100% Recycled Fibers, Handle on Package, EPA Certified, Green Seal Certified
Product Series
H80
Description
Paper Towel Rolls, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.