Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK

  • Mfr # RK1000

  • Zoro # G214741857


product price: $60.95
/pk 6, $10.16/ea

Key Features

Paper Towel Type
Hardwound
Color
Brown
Roll Width
7 7/8 in
Sheet Width
7 7/8 in
Sheet Length
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1000
Zoro #
G214741857
UPC #
10073286622881
Country of Origin
United States

Dimensions

Roll Width
7 7/8 in
Sheet Width
7 7/8 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
7 13/16 in
Roll Length
1,000 ft
Core Dia.
1 7/8 in

Details

Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
Brown
Number of Sheets
Continuous
Ply
1
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Material
Paper
Compatible Mfg. Model Number
83TR, 84TR, 86ECO
Green Certification or Other Recognition
ECOLOGO(R) Certified
Features
100% Recycled Fibers and Minimum of 20% Post-Consumer Fibers, Embossed

Description

Paper Towel Rolls, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.