
Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 1,000 ft, White, 6 PK
Mfr # 214405
Zoro # G414741916
product price: $76.95
/pk 6, $12.83/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Color
White
Roll Width
7 7/8 in
Sheet Width
7 7/8 in
Sheet Length
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214405
Zoro #
G414741916
UPC #
10073286658002
Country of Origin
United States
Dimensions
Roll Width
7 7/8 in
Sheet Width
7 7/8 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
3.071 in
Roll Length
1,000 ft
Core Dia.
1 7/8 in
Details
Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
White
Number of Sheets
Continuous
Ply
1
Compatible Mfg. Model Number
83TR, 84TR, 86ECO
Features
100% FSC-Certified Fresh Wood-Based Fiber
Material
Paper
Product Series
H21
Description
Paper Towel Rolls, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.