
Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 1,000 ft, White, 6 PK
Mfr # 8031050
Zoro # G014742009
product price: $94.95
/pk 6, $15.83/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Roll Width
7 15/16 in
Sheet Width
7 15/16 in
Sheet Length
Continuous
Sheet Size
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8031050
Zoro #
G014742009
UPC #
10073286658019
Country of Origin
United States
Dimensions
Roll Width
7 15/16 in
Sheet Width
7 15/16 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
3.11 in
Roll Length
1,000 ft
Core Dia.
1 15/16 in
Details
Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
White
Number of Sheets
Continuous
Ply
1
Compatible Mfg. Model Number
771828, 772828
Features
Compatible with Tork H80 Dispensers, FSC Certified, Handle on Package
Material
Paper
Product Series
H80
Description
Paper Towel Rolls, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.