
Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 1,150 ft, Brown, 4 PK
Mfr # 291350
Zoro # G914923416
product price: $81.95
/pk 4, $20.49/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Color
Brown
Roll Width
7 3/4 in
Sheet Width
7 3/4 in
Sheet Length
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291350
Zoro #
G914923416
UPC #
10073286635515
Country of Origin
United States
Dimensions
Roll Width
7 3/4 in
Sheet Width
7 3/4 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
9.055 in
Roll Length
1,150 ft
Core Dia.
1 1/2 in
Details
Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
Brown
Number of Sheets
Continuous
Ply
1
Compatible Mfg. Model Number
651220, 651228
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Features
Certified Compostable Product, Ideal For High Humidity
Material
Paper
Green Certification or Other Recognition
Green Seal(R) Certified, US EPA Design for the Environment
Product Series
W6
Description
Paper Towel Roll, Hardwound, Brown, W6 Washstation, Roll Width 7 3/4 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 9 1/8 in, Roll Length 1,150 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 833DC8, 833DC9, Compatible Mfg. Model Number 651220, 651228, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.