
Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 4 PK
Mfr # 291380
Zoro # G814923370
product price: $93.59
/pk 4, $23.40/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Color
White
Roll Width
7 3/4 in
Sheet Width
7 3/4 in
Sheet Length
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291380
Zoro #
G814923370
UPC #
10073286630923
Country of Origin
United States
Dimensions
Roll Width
7 3/4 in
Sheet Width
7 3/4 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
9 in
Roll Length
1,150 ft
Core Dia.
1 1/2 in
Details
Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
White
Number of Sheets
Continuous
Ply
1
Compatible Mfg. Model Number
651220, 651228
Material
Paper
Features
Certified Compostable Product, Ideal For Drier Environments
Product Series
W6
Description
Paper Towel Roll, Hardwound, White, W6 Washstation, Roll Width 7 3/4 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 9 in, Roll Length 1,150 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 833DC8, 833DC9, Compatible Mfg. Model Number 651220, 651228, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.