
Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK
Mfr # 290088
Zoro # G114923407
product price: $76.59
/pk 6, $12.77/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Roll Width
7 3/4 in
Sheet Width
7 3/4 in
Sheet Length
Continuous
Sheet Size
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290088
Zoro #
G114923407
UPC #
10073286613681
Country of Origin
United States
Dimensions
Roll Width
7 3/4 in
Sheet Width
7 3/4 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
7 5/16 in
Roll Length
700 ft
Core Dia.
1 1/2 in
Details
Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
Brown
Number of Sheets
Continuous
Ply
1
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Features
Embossed, One-At-A-Time Dispensing
Compatible Mfg. Model Number
461002, 461022, 461023, 461202, 461222, 461223, 5510202, 5510282, 5511202, 5511282
Material
Paper
Product Series
H1
Description
Paper Towel Roll, Hardwound, Brown, H1 Tork Matic(R), Roll Width 7 3/4 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 7 5/16 in, Roll Length 700 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 833DA6, 833DA7, 833DA8, 833DD4, 833DD5, 833DD6, 847ZF3, 847ZF4, 847ZF5, 847ZF6, Compatible Mfg. Model Number 461002, 461022, 461023, 461202, 461222, 461223, 5510202, 5510282, 5511202, 5511282
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.