Zoro Homepage

Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK

  • Mfr # RB800

  • Zoro # G314741924


product price: $74.49
/pk 6, $12.42/ea

Key Features

Paper Towel Type
Hardwound
Color
White
Roll Width
7 7/8 in
Sheet Width
7 7/8 in
Sheet Length
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB800
Zoro #
G314741924
UPC #
10073286611106
Country of Origin
United States

Dimensions

Roll Width
7 7/8 in
Sheet Width
7 7/8 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
7.8 in
Roll Length
800 ft
Core Dia.
1 15/16 in

Details

Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
White
Number of Sheets
Continuous
Ply
1
Material
Paper
Features
100% Recycled Fibers and Minimum of 50% Post-Consumer Fibers, Compostable, EcoLogo Certified
Compatible Mfg. Model Number
83TR, 84TR, 86ECO
Product Series
H21

Description

Paper Towel Rolls, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.