
Hardwound Paper Towel Roll, 2 Ply, Continuous Roll Sheets, 525 ft, White, 6 PK
Mfr # 290092A
Zoro # G314923412
product price: $87.29
/pk 6, $14.55/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Roll Width
7 3/4 in
Sheet Width
7 3/4 in
Sheet Length
Continuous
Sheet Size
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290092A
Zoro #
G314923412
UPC #
10073286623468
Country of Origin
United States
Dimensions
Roll Width
7 3/4 in
Sheet Width
7 3/4 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Dia.
2.874 in
Roll Length
525 ft
Core Dia.
1 1/2 in
Details
Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
White
Number of Sheets
Continuous
Ply
2
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Compatible Mfg. Model Number
461002, 461022, 461023, 461202, 461222, 461223, 5510202, 5510282, 5511202, 5511282
Material
Paper
Features
Embossed, One-At-A-Time Dispensing
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Product Series
H1
Description
Paper Towel Roll, Hardwound, White, H1 Tork Matic(R), Roll Width 7 3/4 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 7 5/16 in, Roll Length 525 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 2 Ply, Proprietary, Paper, Compatible Grainger Part Number 833DA6, 833DA7, 833DA8, 833DD4, 833DD5, 833DD6, 847ZF3, 847ZF4, 847ZF5, 847ZF6, Compatible Mfg. Model Number 461002, 461022, 461023, 461202, 461222, 461223, 5510202, 5510282, 5511202, 5511282
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.