Hardwound Paper Towels, 1 Ply, 1150 Sheets, 800 ft, Natural

  • Mfr # RK800E

  • Zoro # G715960757


product price: $50.89
/pk 6, $8.48/ea

Key Features

Color
Natural
Number of Sheets
1150
Ply
1
Sheet Width
7.88 in
Roll Length
800 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK800E
Zoro #
G715960757
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7.88 in
Roll Length
800 ft
Roll Width
7.88 in
Roll Dia.
7.8 in
Core Dia.
1.93 in

Details

Color
Natural
Number of Sheets
1150
Ply
1
Paper Towel Type
Hardwound
Item
Paper Towels
Material
Paper

Description

Tork Hardwound Roll Towels offer the perfect combination of performance and value. Easy to load and maintain for ease of use. Embossing enhances hand feel and maximum absorbency with fewer towels used per hand dry. Long-lasting rolls minimize maintenance costs while maximizing service. Designed for businesses seeking to provide their washroom with economic, cost-efficient solutions, in good quality, which still maintains a professional appearance. These general towels are suitable for healthcare, manufacturing, industrial and educational facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.