
Hardwound Paper Towels, 1 Ply, 1200 Sheets, 1,000 ft, Natural
Mfr # 7171020
Zoro # G410997683
product price: $99.89
/pk 6, $16.65/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Color
Natural
Sheet Width
7.5 in
Roll Length
1,000 ft
Number of Sheets
1200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7171020
Zoro #
G410997683
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
7.5 in
Roll Length
1,000 ft
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
Natural
Number of Sheets
1200
Ply
1
Description
Tork Universal Hand Towel Rolls, Notched, satisfy those seeking to purchase toweling produced with methods less harmful to the environment. These quality roll towels are ideal for a variety of facilities. Controlled roll towels provide added value and benefits, such as controlled usage and cost savings when combined with controlled roll towel dispensers.
- • Extended length provides higher capacity than standard dispensers.
- • Quality roll towels are ideal for a variety of facilities.
- • Economical alternative to premium controlled towels.
- • Provides added value of waste reduction and cost savings.
- • Convenient Easy Carry Case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.