Hardwound Paper Towels, 1 Ply, 463 Sheets, 425 ft, Natural

  • Mfr # 8620100

  • Zoro # G911418069


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Sheet Width
8 in
Roll Length
425 ft
Number of Sheets
463
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8620100
Zoro #
G911418069
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8 in
Roll Length
425 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Natural
Number of Sheets
463
Ply
1

Description

Tork Universal Hand Towel Rolls, Notched, satisfy those seeking to purchase toweling produced with methods less harmful to the environment. These quality roll towels are ideal for a variety of facilities. Controlled roll towels provide added value and benefits, such as controlled usage and cost savings when combined with controlled roll towel dispensers.


  • • Extended length provides higher capacity than standard dispensers.
  • • Quality roll towels are ideal for a variety of facilities.
  • • Economical alternative to premium controlled towels.
  • • Provides added value of waste reduction and cost savings.
  • • Convenient Easy Carry Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.