Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Hardwound Paper Towel, Continuous Roll Sheets, 800 ft. 218004

Hardwound Paper Towel, Continuous Roll Sheets, 800 ft. (Discontinued)

  • Mfr # 218004
  • Zoro # G6111504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218004
Zoro #
G6111504
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8" x 800 ft.
Roll Length
800 ft.
Paper Towel Width
8"

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Number of Sheets
Continuous Roll

Description

Hardwound Roll Towels,800 ftX8 in,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.