Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Bell 6" 120V Dawn Mist

  • Mfr # TA340-6N5

  • Zoro # G1645119


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Product Type
Heavy Duty Bell 6" 120V Dawn Mist
Diameter
6 Inch
Indoor/Outdoor
Indoor-Outdoor Use
Housing Material
Cast Aluminum
Mounting
Screw Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA340-6N5
Zoro #
G1645119
UPC #
786261960047
Country of Origin
China

Dimensions

Diameter
6 Inch

Details

Item
Heavy Duty Bell 6" 120V Dawn Mist
Product Type
Heavy Duty Bell 6" 120V Dawn Mist
Indoor/Outdoor
Indoor-Outdoor Use
Housing Material
Cast Aluminum
Mounting
Screw Mount
Audible Alarm Type
Bell
Decibels
81-95db At 10 Feet
Standards
cULus
Color
Dawn Mist
Voltage
120 VAC

Description

Heavy Duty Bell 6 In. 120V Dawn Mist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.