Zoro Homepage

Heavy Duty Bell 6" 120V Red

  • Mfr # TA434-6N5

  • Zoro # G1645207


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Product Type
Heavy Duty Bell 6" 120V Red
Indoor/Outdoor
Indoor-Outdoor Use
Diameter
6 Inch
Voltage
120 VAC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA434-6N5
Zoro #
G1645207
UPC #
786261975218
Country of Origin
China

Dimensions

Diameter
6 Inch

Details

Item
Heavy Duty Bell 6" 120V Red
Product Type
Heavy Duty Bell 6" 120V Red
Indoor/Outdoor
Indoor-Outdoor Use
Voltage
120 VAC
Color
Red
Mounting
Screw Mount
Housing Material
Cast Aluminum
Standards
cULus

Description

Heavy Duty Bell 6 In. 120V Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.