
Tork Heavy Duty Cleaning Cloth White W2, Centerfeed, 1 x 400 Cloths, 530137 (Discontinued)
- Mfr # 530137
- Zoro # G503666298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530137
Zoro #
G503666298
UPC #
-
Country of Origin
Netherlands
Dimensions
Size
12.6 x 10
Length
10 in
Roll Length
333.33 ft
Core Dia.
3 in
Width
12.6 in
Diameter
9.84"
Details
Item
Cleaning Cloths
Number of Sheets
1
Material
Spunlace
Cleaning Cloth Style
Multipurpose Cleaning Cloth
Weight
6.49 lbs
Package Type
Roll
Application
General Purpose; Cleaning
Recommended For
General Purpose
Standards
HACCP; Health Canada Certified
Fragrance
Unscented
Wipes Application
Multipurpose Cleaning Cloths
Ply
1
Wipes per Container
400
Color
White
For Use With
Tork® W2 Performance Maxi Centerfeed Dispensers - 653020, 653028
Description
The Tork Heavy-Duty Cleaning Cloth is a strong and absorbent multipurpose cloth. This reusable wiper is a solid choice for janitorial and industrial cleaning applications. Compatible with many chemical solvents: Picks up and releases solvents more efficiently than textile products, which aid in reducing consumption. Heavy-duty non-woven designed to protect your hands from heat and metal scraps. Reusable, strong, durable wiper excellent rental towel and rag replacement. exelCLEANTM technology for a fast professional cleaning result.
- • Strong, absorbent, multipurpose and reusable cleaning cloth.
- • General use wiper ideal for both janitorial and industrial cleaning applications.
- • Compatible with most chemical solvents to pick up and release solvents more efficiently.
- • Heavy-duty non-woven design helps protect your hands from heat and metal scraps.
- • Excellent replacement for rental towels and rags.
- • exelCLEANTM technology for a fast professional cleaning result.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.