
Tork Heavy Duty Cleaning Cloth White, 1/4 Folded, 6 x 50 Cloths, 5301505, PK6
Mfr # 5301505
Zoro # G4583334
product price: $47.49
/pk 6, $7.92/eaKey Features
Material
Spunlace
Cleaning Cloth Style
Multipurpose Cleaning Cloth
Size
12.6 x 13
Weight
6.6 lbs
Package Type
Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5301505
Zoro #
G4583334
UPC #
10073286624519
Country of Origin
Netherlands
Dimensions
Size
12.6 x 13
Width
12.6 in
Length
13 in
Roll Length
54.16 ft
Overall Length
14
Overall Height
7.25
Details
Item
Cleaning Cleaning
Material
Spunlace
Cleaning Cloth Style
Multipurpose Cleaning Cloth
Weight
6.6 lbs
Package Type
Pack
Application
General Purpose; Cleaning
Recommended For
General Purpose
For Use With
Tork® W24 Bracket Dispenser - 2083281
Wipes Application
General Purpose
Fragrance
Unscented
Wipes per Container
50
Type
Multipurpose Cleaning Cloths
Color
White
Standards
HACCP; Health Canada Certified
Ply
1
Cleaning Cloth Color
White
Description
Tork® Heavy-Duty Cleaning Cloth, 12.6 x 13, White, 50/Pack, 6 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.