
Heavy-Duty Cleaning Cloth, 14 x 16.9, White, PK750 (Discontinued)
- Mfr # 530178
- Zoro # G003666255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530178
Zoro #
G003666255
UPC #
-
Country of Origin
Netherlands
Dimensions
Length
16.9"
Roll Length
140.8 ft
Width
14"
Details
Material
Spunlace
Color
White
Fragrance
Unscented
Number of Sheets
1
For Use With
Tork® W4 Folded Wiper/Cloth Dispenser and Top-Pak Bracket - 6540281, 654021, 207328
Wipes Application
Multipurpose Cleaning Cloths
Packaging Type
Pack
Application
Cleaning; Cleaning
Description
The Tork Heavy-Duty Cleaning Cloth is a strong and absorbent multipurpose cloth. This reusable wiper is a solid choice for janitorial and industrial cleaning applications. Compatible with many chemical solvents: Picks up and releases solvents more efficiently than textile products, which aid in reducing consumption. Heavy-duty non-woven – designed to protect your hands from heat and metal scraps. Reusable, strong, durable wiper – excellent rental towel and rag replacement. exelCLEAN technology – for a fast professional cleaning result.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.