
Tork Heavy-Duty Industrial Paper Wiper Blue W1, Giant Roll, 450304 (Discontinued)
- Mfr # 450304
- Zoro # G7570117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450304
Zoro #
G7570117
UPC #
10073286624632
Country of Origin
United States
Dimensions
Sheet Width
11.1 in
Sheet Length
12 in
Roll Length
800 ft
Details
Paper Towel Type
Multipurpose Paper Wipers
Item
Paper Towels
Color
Blue
Number of Sheets
800
Ply
1
Uses Dispenser
Tork® W1 Performance Stand Dispensers - 6520281, 6521281
Green Certification or Other Recognition
NSF P1, Health Canada Certified
Container Type
Roll
Application
Cleaning
Standards
NSF P1, Health Canada Certified
Material
Paper/DRC
Compatible Mfg. Model Number
6520281, 6521281
Scent
Unscented
Dirt Types
Dirt; Dust; Grime
Applicable Material
Multiple
Description
Tork Heavy-Duty Paper Wiper Blue W1:
Paper towels aren't always durable enough to get the job done, but our tough, multi-purpose wipers are up for any industrial task, like absorbing excess oil and water spills. While liquids can quickly dissolve paper towels, this highly absorbent option is ideal for cleaning because it stays strong when wet. These industrial paper towels are made from recycled fibers so they're kinder to the environment. And with their easy-tear design, staff will only take what they need.
- •Excellent oil and water absorption.
- •Strong texture for industrial use, while gentle to use on hands and face.
- •High durability -- stays strong even when wet, and is reusable.
- •Easily lifts grease and grime.
- •Comes in an easy-to-store self-dispensing box to provide portability and controlled dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.