
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450175
Zoro #
G4597291
UPC #
10073286624571
Country of Origin
United States
Dimensions
Length
16.25"
Width
9.25"
Overall Length
23.75
Overall Height
10.75
Overall Width
20.625
Details
Item
Wipes
Material
Paper/DRC
Color
White
Container Type
Box
Ply
1
Fragrance
Unscented
Standards
NSF P1, Health Canada Certified
Paper Towel Type
Dry Wipes
For Use On
Multiple
Application
Cleaning
Net Weight
20.162 lbs
Effective to Remove
Dirt; Dust; Grime
Packaging Type
Box
For Use With
Tork® W24 Dispenser Bracket - 2083281
Capacity
20.1 lbs
Description
Tork® Heavy-Duty Paper Wiper, 9.25 x 16.25, White, 90 Wipes/Box, 10 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.