
Tork Matic Paper Hand Towel Roll Dispenser, Sensor, Stainless Steel H1, One-at-a-time Dispensing (Discontinued)
- Mfr # 461223
- Zoro # G801860565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461223
Zoro #
G801860565
UPC #
-
Country of Origin
Poland
Dimensions
Height
20.55 in
Depth
7.87 in
Dispenser Depth
7.87 in
Dispenser Height
11.614 in
Dispenser Width
19.449
Width
17.64 in
For Roll Size
7.25" Diameter
Details
Item
Paper Towel Dispenser
Dispenser Operation
Hands-Free
Paper Towel Type
Hardwound
Product Series
Image Design Matic
Dispenser Material
Metal/Plastic
Color
Stainless Steel
Dispenser Capacity
(2) Rolls
For Use With
TorkĀ® H1 MaticĀ® Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095
Capacity
One Roll and Stub Roll
Features
In-Wall Recessed
Warranty
Yes, Against Manufacturer's Defects
Finish
Stainless Steel
Type
Roll Towel Dispenser
Weight
22 lbs
Compatible Mfg. Model Number
290089, 290096, 290087, 290088, 290092A, 290094, 290095
Standards
LEED Applicable
Description
Tork Matic Image Design Dispensers with Intuition Sensor create an elevated impression. The products of the Tork "Image Design" line truly impress with their sophisticated style. The slightly brushed stainless steel casing is fingerprint-proof, therefore it always looks impeccably clean. This timeless electronic paper towel dispenser makes a significant contribution to ensuring that your washroom is always hygienic and representative of the quality of your business.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.