
Tork Matic Paper Hand Towel Roll Dispenser with Intuition Sensor Stainless Steel H1, Recessed (Discontinued)
- Mfr # 461222
- Zoro # G801860480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
461222
Zoro #
G801860480
UPC #
-
Country of Origin
Poland
Dimensions
Dispenser Width
20.079
Height
26.97 in
Dispenser Height
11.417 in
Depth
7.99 in
Dispenser Depth
7.99 in
Width
17.6 in
For Roll Size
7.25" Diameter
Details
Item
Paper Towel Dispenser
Paper Towel Type
Roll
Dispenser Material
Metal; Plastic
Color
Stainless
Dispenser Capacity
(1) Roll and Stub Roll
Type
Roll Towel Dispenser
Features
Recessed
Finish
Stainless Steel
Capacity
One Roll and Stub Roll
Dispenser Mounting
Recessed
Warranty
Yes, Against Manufacturer's Defects
For Use With
TorkĀ® H1 MaticĀ® Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095
Weight
25 lbs
Compatible Mfg. Model Number
290089, 290096, 290087, 290088, 290092A, 290094, 290095
Standards
LEED Applicable
Description
Tork Matic Image Design Dispensers with Intuition Sensor create an elevated impression. The products of the Tork "Image Design" line truly impress with their sophisticated style. The slightly brushed stainless steel casing is fingerprint-proof, therefore it always looks impeccably clean. This timeless electronic paper towel dispenser makes a significant contribution to ensuring that your washroom is always hygienic and representative of the quality of your business.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.