
Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337
Mfr # 520337
Zoro # G505674703
product price:Ā $64.59
/eaKey Features
Material
Gray
Cleaning Cloth Style
Industrial Cleaning Cloths
Size
3"
Weight
6.5 lbs
Package Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520337
Zoro #
G505674703
UPC #
-
Country of Origin
Netherlands
Dimensions
Size
3"
Core Dia.
9.84"
Roll Length
416.7 ft
Length
10"
Width
12.6"
Details
Item
Towels & Wipes
Material
Gray
Cleaning Cloth Style
Industrial Cleaning Cloths
Weight
6.5 lbs
Package Type
Roll
Application
Cleaning
Recommended For
Dust; Grease; Grime; Liquid; Oil; Stains
Color
Gray
For Use With
TorkĀ® W2 Performance Maxi Centerfeed Dispensers - 653020, 653028
Ply
1
Standards
Health Canada Certified
Suggested Cleaning Application
Multiple
Wipes per Container
500
Wipes Application
Multiple
Fragrance
Unscented
Cleaning Cloth Color
Gray
Description
Light- to medium-duty industrial cleaning tasks don't have to be difficult, thanks to these cleaning cloths. These soft, flexible cloths work well in tight spaces to eliminate oil, grease, and water. These industrial wipes are designed with exelCLEAN technology, which delivers professional-quality cleaning and can reduce solvent consumption by up to 40% as they require less cleaning solution to work effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.