
Industrial Cleaning Cloths, 1-Ply, 12.6 x 13.3, Gray, 1,050 Wipes/Roll (Discontinued)
- Mfr # 520305
- Zoro # G503666281
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
520305
Zoro #
G503666281
UPC #
-
Country of Origin
Netherlands
Dimensions
Roll Length
1,163.75 ft
Width
12.6"
Length
13.3"
Details
Number of Sheets
1
Material
Spunlace
Application
Cleaning; Cleaning
Standards
Health Canada Certified
Wipes Application
Industrial Cleaning Cloths
Packaging Type
Roll
For Use With
TorkĀ® W1 Stand Dispensers - 6520281, 6521281
Fragrance
Unscented
Color
Gray
Description
Light- to medium-duty industrial cleaning tasks don't have to be difficult, thanks to these cleaning cloths. These soft, flexible cloths work well in tight spaces to eliminate oil, grease, and water. These industrial wipes are designed with exelCLEAN technology, which delivers professional-quality cleaning and can reduce solvent consumption by up to 40% as they require less cleaning solution to work effectively.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.