
Tork Folded Industrial Cleaning Cloth Gray W8, Soft and Flexible, 8 x 55 Sheets, 520350, PK8 (Discontinued)
- Mfr # 520350
- Zoro # G603666341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520350
Zoro #
G603666341
UPC #
-
Country of Origin
Netherlands
Dimensions
Size
12.6 x 15.16
Length
15.16"
Width
12.6"
Details
Item
Cleaning Towels
Number of Sheets
1
Material
Cellulose; Synthetic Fiber
Cleaning Cloth Style
Z-Fold
Weight
9.109 lbs
Package Type
Poly Pack
Application
Cleaning; Cleaning
Recommended For
Dust; Grease; Grime; Liquid; Oil; Stains
For Use With
TorkĀ® W8 Bracket Dispenser - 655300
Color
Gray
Wipes Application
Z-Fold
Features
Self-Dispensing Poly Pack
Ply
1
Wipes per Container
55
Fragrance
Unscented
Description
Light- to medium-duty industrial cleaning tasks don't have to be difficult, thanks to these cleaning cloths. These soft, flexible cloths work well in tight spaces to eliminate oil, grease, and water. These industrial wipes are designed with exelCLEAN technology, which delivers professional-quality cleaning and can reduce solvent consumption by up to 40% as they require less cleaning solution to work effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.