This item is Discontinued.

Tork Industrial Cleaning Cloths, 1-Ply, 14 x 16.9, Gray, 120/Pack, PK5 520678

Industrial Cleaning Cloths, 1-Ply, 14 x 16.9, Gray, 120/Pack, PK5 (Discontinued)

  • Mfr # 520678
  • Zoro # G303666306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520678
Zoro #
G303666306
UPC #
-
Country of Origin
Netherlands

Dimensions

Roll Length
169 ft
Width
14"
Length
16.9"
Paper Towel Width
14"

Details

Item
Towels & Wipes
Number of Sheets
1
Material
Spunlace
Weight
14.5 lbs
Application
Cleaning; Cleaning
Recommended For
Dust; Grease; Grime; Liquid; Oil; Stains
Suggested Cleaning Application
Multiple
Color
Gray
Ply
1
Industry Type
Industrial Cleaning Cloths
For Use With
TorkĀ® W4 Wiper Dispensers - 654021, 6540281, 207328
Standards
Health Canada Certified
Fragrance
Unscented
Packaging Type
Pack
Wipes Application
Industrial Cleaning Cloths

Description

Light- to medium-duty industrial cleaning tasks don't have to be difficult, thanks to these cleaning cloths. These soft, flexible cloths work well in tight spaces to eliminate oil, grease, and water. These industrial wipes are designed with exelCLEAN technology, which delivers professional-quality cleaning and can reduce solvent consumption by up to 40% as they require less cleaning solution to work effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.